
Chief PSMH2485 Wall Mount for Flat Panel Display - Black - 103" Screen Support - Steel
Mfr # PSMH2485
Zoro # G6570007
product price: $2,455.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
40.75 in
Width
84 in
For Use With
Panasonic PH-103PF9UK 103" Plasma Display
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSMH2485
Zoro #
G6570007
UPC #
841872112107
Country of Origin
United States
Dimensions
Height
40.75 in
Width
84 in
Depth
7.87 in
Max. Screen Size Supported
103 in
Details
Item
Wall Mount
Color
Black
For Use With
Panasonic PH-103PF9UK 103" Plasma Display
Material
Steel
Standards
UL
Includes
2 x Vertical Bracket, 2 x Horizontal Bracket, 4 x M16 x 65mm Socket Head Screws, 4 x M16 x 70mm Socket Head Screws, 2 x Mounting Button, 16 x 5/16-18 Nylon Lock Nuts, 1 x M14 Hex Key, 2 x Mounting Buttons
Recycled
Yes
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.