Zoro Homepage

Chief PSMH2685 Wall Mount

  • Mfr # PSMH2685

  • Zoro # G5956335


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Includes
2 x Horizontal Bracket, 2 x Vertical Bracket, 2 x Security Latch, 4 x Mounting Button, 2 x 1/4-20 Nylon Lock Nut, 16 x 5/16" Nylon Lock Nuts, 4 x M16 x 65mm socket head screws, 2 x 1/4-20 x 3/4" Button Head Cap Screw, 1 x M14 Anchor.
Product Type
Wall Mount
Compatibility
60" Flat Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMH2685
Zoro #
G5956335
UPC #
841872141916
Country of Origin
United States

Details

Includes
2 x Horizontal Bracket, 2 x Vertical Bracket, 2 x Security Latch, 4 x Mounting Button, 2 x 1/4-20 Nylon Lock Nut, 16 x 5/16" Nylon Lock Nuts, 4 x M16 x 65mm socket head screws, 2 x 1/4-20 x 3/4" Button Head Cap Screw, 1 x M14 Anchor.
Item
Wall Mount
Product Type
Wall Mount
Compatibility
60" Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.