Zoro Homepage

Chief PSMH2744 Wall Mount - VESA Mount Compatible - Steel

  • Mfr # PSMH2744

  • Zoro # G5152832


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Features
VESA Mount Compatible
Series
PSM
Product Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMH2744
Zoro #
G5152832
UPC #
841872150024
Country of Origin
United States

Details

Color
Black
Material
Steel
Features
VESA Mount Compatible
Series
PSM
Product Type
Wall Mount
Compatibility
http://www.chiefmfg.com/Products/PSMH2744
VESA Mount Compatible
Yes
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.