
Chief Quick-Snap Cable Covers - Cover - White
Mfr # CMA274W
Zoro # G8862136
product price: $33.39
/eaKey Features
Color
White
Height
48 in
Width
2.30 in
Depth
2.50 in
Cable Type
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMA274W
Zoro #
G8862136
UPC #
841872163307
Country of Origin
United States
Dimensions
Height
48 in
Width
2.30 in
Depth
2.50 in
Details
Item
Cable Organizer
Color
White
Cable Type
Cover
Cable Manager Type
Cover
Series
Quick-Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.