Zoro Homepage

Chief RPA Custom Inverted LCD/DLP Projector Ceiling Mount - Steel - 50 lb

  • Mfr # RPA093

  • Zoro # G5367136


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
50 lb
Certifications & Standards
UL
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA093
Zoro #
G5367136
UPC #
841872039596
Country of Origin
United States

Details

Color
Black
Material
Steel
Weight Capacity
50 lb
Certifications & Standards
UL
Maximum Load Capacity
50 lb
Device Supported
Projector
Compatibility
Epson Projectors: EMP-740EMP-745
Package Contents
RPA Custom Inverted LCD/DLP Projector Ceiling Mount Includes: (1) Bracket, Ceiling(1) Bracket, Joint(1) Plate, Adjustment1(2) Screw, Self-Tapping, Pan Head, (10-2(4) 1/2"), with washer(1) Screw, Set, 5/16"Allen WrenchSecurity Allen Wrench(1) SLB-093 Bracket(3) M4 Flat washers(4) (10 - 24) Thumb Nuts(3) (M(4) 10mm) Pan Head Screws
Series
RPA
Standards
UL
Item
Ceiling Mount
Includes
1 x Bracket, Ceiling, 1 x Bracket, Joint, 1 x Plate, Adjustment, 12 x Screw, Self-Tapping, Pan Head, (10-24 x 1/2"), with washer, 1 x Screw, Set, 5/16", Allen Wrench, Security Allen Wrench, 1 x SLB-093 Bracket, 3 x M4 Flat washers, 4 x (10 - 24) Thumb Nuts, 3 x (M4 x 10mm) Pan Head Screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.