Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief RPA Custom Inverted LCD/DLP Projector Ceiling Mount - Steel - 50 lb

  • Mfr # RPA7720

  • Zoro # G5955382


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
1.8"
Width
6.3"
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA7720
Zoro #
G5955382
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.3"
Depth
5.5"

Details

Color
Black
Material
Steel
Weight Capacity
50 lb
Includes
1 x Bracket, Ceiling, 1 x Bracket, Joint, 1 x Plate, Adjustment, 12 x Screw, Self-Tapping, Pan Head, (10-24 x 1/2"), with washer, 1 x Screw, Set, 5/16", Allen Wrench, Security Allen Wrench, 1 x SLB-7720 Bracket, 2 x (M4 -20mm) Philips Pan Screws, 4 x (10 - 24) Thumb Nuts, 1 x (M3 - 16mm) Flat Head Screw, 2 x M4 Flat washer, 3 x (1/2" x .194 x 1/2") Nylon Spacer.
Standards
UL
Product Type
Ceiling Mount
Compatibility
3M MP7720 Projector, Acer Projectors: SL700S/X, SL705S/X, SL710S/X, DREAMVISION Projectors: CINEX1, CINEX2
Series
RPA
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.