Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief RPA Custom Inverted LCD/DLP Projector Ceiling Mount - Steel - 50 lb

  • Mfr # RPA8630

  • Zoro # G5956414


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
1.8"
Width
6.3"
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPA8630
Zoro #
G5956414
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.3"
Depth
5.5"

Details

Color
Black
Material
Steel
Weight Capacity
50 lb
Standards
UL
Includes
1 x Bracket, Ceiling, 1 x Bracket, Joint, 1 x Plate, Adjustment, 12 x Screw, Self-Tapping, Pan Head, (10-24 x 1/2"), with washer, 1 x Screw, Set, 5/16", Allen Wrench, Security Allen Wrench, 1 x SLB-8630 Plate, 2 x U-Form Rod, 4 x 10-24 Lock Nuts, 4 x #10 Flat washers, 8 x Felt Squares, 6 x Thumb Nuts.
Product Type
Ceiling Mount
Compatibility
3M MP8630 Projector
Series
RPA
Item
Ceiling Mount

Description

This CHIEF brand 3M Mp8630, RPA8630 is a ceiling mount with a height of 1.8", width of 6.3", depth of 5.5", and is made of steel. It is black in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.