Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief RPA Elite RPMA152 Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # RPMA152

  • Zoro # G5307408


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
2.8"
Width
6.5"
Weight Capacity
50 lb
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA152
Zoro #
G5307408
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.8"
Width
6.5"
Depth
5.5"

Details

Color
Black
Weight Capacity
50 lb
Features
Cable Management, Cable Lock, Quick Connect, Quick Release Mechanism
Standards
UL, TUV
Product Type
Ceiling Mount
Compatibility
Projectors:Meridian 1080MF1, JVC DLA-HD10KSU, JVC DLA-HD10KU, Faroudja FDP-DILA1080MF1, Dreamvision Cinema Ten 80
Item
Ceiling Mount
Device Supported
Projector
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.