Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief RPA Elite RPMA352 Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # RPMA352

  • Zoro # G2239584


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Ceiling Mount
Environmentally Friendly
Yes
Device Supported
Projector
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA352
Zoro #
G2239584
UPC #
841872169934
Country of Origin
United States

Details

Color
Black
Product Type
Ceiling Mount
Environmentally Friendly
Yes
Device Supported
Projector
Maximum Load Capacity
50 lb
Series
RPMx
Certifications & Standards
TÜV
Product Line
RPA Elite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.