Zoro Homepage

Chief RPA LCD/DLP Projector Ceiling Mount - Steel - 50 lb

  • Mfr # RPAUW

  • Zoro # G614903329


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Package Contents
RPA LCD/DLP Projector Ceiling Mount Includes: (1) Allen Wrench(1) Security Allen Wrench(1) Bracket, Ceiling(1) Bracket, Joint(1) Plate, Adjustment1(2) Screw, Self-Tapping, Pan Head, (10-2(4) 1/2"), with washer(1) Screw, Set, (5/16")
Device Supported
Projector
Maximum Load Capacity
50 lb
Compatibility
LCD/DLP Projector
Series
RPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPAUW
Zoro #
G614903329
UPC #
841872045405
Country of Origin
China

Details

Item
Ceiling Mount
Package Contents
RPA LCD/DLP Projector Ceiling Mount Includes: (1) Allen Wrench(1) Security Allen Wrench(1) Bracket, Ceiling(1) Bracket, Joint(1) Plate, Adjustment1(2) Screw, Self-Tapping, Pan Head, (10-2(4) 1/2"), with washer(1) Screw, Set, (5/16")
Device Supported
Projector
Maximum Load Capacity
50 lb
Compatibility
LCD/DLP Projector
Series
RPA
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.