Chief (RPA-US) Mounting Kit
Mfr # RPAUS
Zoro # G6570138
product price: $202.99
/ea
Free Shipping & Returns
Key Features
For Use With
LCD/DLP Projector
Load Capacity
50 lb
Material
Steel
Series
RPA
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPAUS
Zoro #
G6570138
UPC #
841872045399
Country of Origin
United States
Details
Item
Ceiling Mount
For Use With
LCD/DLP Projector
Load Capacity
50 lb
Material
Steel
Series
RPA
Standards
UL Listed
Includes
RPA LCD/DLP Projector Ceiling Mount Includes: (1) Allen Wrench(1) Security Allen Wrench(1) Bracket, Ceiling(1) Bracket, Joint(1) Plate, Adjustment1(2) Screw, Self-Tapping, Pan Head, (10-2(4) 1/2"), with washer(1) Screw, Set, (5/16")
Device Supported
Projector
Compatibility
LCD/DLP Projector
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.