Zoro Homepage

Chief RPA144 Inverted Custom Projector Mount - 50 lb - Black

  • Mfr # RPA144

  • Zoro # G5325014


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8"
Width
6.5"
Weight Capacity
50 lb
Includes
1 x Interface Bracket, 4 x Screw, Philips Pan Head, M8 x 16mm, 6 x 10-24 Thumb Nuts, 4 x Washer, Flat, M8, 1 x All Points Security Kit, 1 x Wrench, Hex, 5/32".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA144
Zoro #
G5325014
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.5"
Depth
5.5"

Details

Color
Black
Weight Capacity
50 lb
Includes
1 x Interface Bracket, 4 x Screw, Philips Pan Head, M8 x 16mm, 6 x 10-24 Thumb Nuts, 4 x Washer, Flat, M8, 1 x All Points Security Kit, 1 x Wrench, Hex, 5/32".
Product Type
Ceiling Mount
Compatibility
Projector
Device Supported
Projector
Series
RPA
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.