Zoro Homepage

Chief RPA245 Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # RPA245

  • Zoro # G212352758


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
RPA
Certifications & Standards
ULTUVOSHPD
Maximum Load Capacity
50 lb
Compatibility
Projector
Package Contents
1 x Ceiling Bracket1 x Joint Bracket1 x Adjustment Plate12 x 10-24 X 1/2" Self-Tapping Pan Head Screw with Washer1 x 5/16" Screw Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA245
Zoro #
G212352758
UPC #
-
Country of Origin
United States

Details

Series
RPA
Item
Ceiling Mount
Certifications & Standards
ULTUVOSHPD
Maximum Load Capacity
50 lb
Compatibility
Projector
Package Contents
1 x Ceiling Bracket1 x Joint Bracket1 x Adjustment Plate12 x 10-24 X 1/2" Self-Tapping Pan Head Screw with Washer1 x 5/16" Screw Set
Device Supported
Projector
Recycled
Yes
Color
Black
Post-consumer-waste%
30%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.