Zoro Homepage

Chief RPA280 Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # RPA280

  • Zoro # G112352742


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
1.80 in
Width
6.50 in
Depth
5.50 in
Series
RPA
Package Contents
Custom RPA Projector Mount (Black)SLB Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA280
Zoro #
G112352742
UPC #
-
Country of Origin
United States

Dimensions

Height
1.80 in
Width
6.50 in
Depth
5.50 in

Details

Item
Ceiling Mount
Series
RPA
Package Contents
Custom RPA Projector Mount (Black)SLB Bracket
Maximum Load Capacity
50 lb
Compatibility
LCD/DLP Projector
Recycled
Yes
Certifications & Standards
UL
Device Supported
Projector
Color
Black
Post-consumer-waste%
30%
Features
Locking System, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.