Zoro Homepage

Chief RPA336 Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # RPA336

  • Zoro # G2239270


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Height
1.80 in
Depth
5.50 in
Device Supported
Projector
Maximum Load Capacity
50 lb
Series
RPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA336
Zoro #
G2239270
UPC #
841872165233
Country of Origin
United States

Dimensions

Height
1.80 in
Depth
5.50 in

Details

Device Supported
Projector
Maximum Load Capacity
50 lb
Series
RPA
Item
Ceiling Mount
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.