Zoro Homepage

Chief RPA349 Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # RPA349

  • Zoro # G512117491


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Height
1.80 in
Maximum Load Capacity
50 lb
Device Supported
Projector
Width
6.50 in
Depth
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA349
Zoro #
G512117491
UPC #
-
Country of Origin
United States

Dimensions

Height
1.80 in
Width
6.50 in
Depth
5.50 in

Details

Maximum Load Capacity
50 lb
Device Supported
Projector
Item
Ceiling Mount
Series
RPA
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.