Zoro Homepage

Chief RPMA026 Inverted Projector Ceiling Mount with Keyed Locking - 50 lb - Black

  • Mfr # RPMA026

  • Zoro # G5364546


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5"
Width
2.8"
Weight Capacity
50 lb
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA026
Zoro #
G5364546
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.5"
Width
2.8"
Depth
5.5"

Details

Color
Black
Weight Capacity
50 lb
Standards
UL
Includes
1 x Interface Bracket, 6 x 10-24 Thumb Nuts, 1 x All-Points Security Kit, 4 x Screw, Philips Pan Head, Machine, M5 x 10mm, 4 x Washer, Flat, M5.
Product Type
Ceiling Mount
Compatibility
Projector
Device Supported
Projector
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.