Zoro Homepage

Chief RPMA028 Ceiling Mount for Projector - Black - 50 lb Load Capacity - Steel

  • Mfr # RPMA028

  • Zoro # G5381687


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
2.8"
Width
6.5"
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA028
Zoro #
G5381687
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.8"
Width
6.5"
Depth
5.5"

Details

Color
Black
Material
Steel
Weight Capacity
50 lb
Features
Lock Release, Cable Management
Standards
TUV, UL.
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instruction.
Product Type
Ceiling Mount
Series
RPMA
Device Supported
Projector
Item
Ceiling Mount
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.