Zoro Homepage

Chief RPMA091 Elite Custom Projector Mount with Keyed Locking - 50 lb - Black

  • Mfr # RPMA091

  • Zoro # G5369473


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5"
Width
2.8"
Weight Capacity
50 lb
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA091
Zoro #
G5369473
UPC #
841872081656
Country of Origin
United States

Dimensions

Height
6.5"
Width
2.8"
Depth
5.5"

Details

Color
Black
Weight Capacity
50 lb
Standards
UL
Includes
(1) Interface Bracket, All Point Security Kit.
Product Type
Ceiling Mount
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.