Zoro Homepage

Chief RPMA297 Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # RPMA297

  • Zoro # G312302080


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6.5"
Overall Depth
5.5"
Series
RPMA
Height
2.7"
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA297
Zoro #
G312302080
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.5"
Overall Depth
5.5"
Height
2.7"

Details

Item
Ceiling Mount
Series
RPMA
Maximum Load Capacity
50 lb
Device Supported
Projector
Recycled
Yes
Package Contents
RPMA297 RPA Elite Universal Custom Projector Mount with Keyed Locking(1) Interface BracketAll-Points Security KitInstallation Instruction
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.