Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief (RPMA368) Mounting Kits

  • Mfr # RPMA368

  • Zoro # G500687821


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Locking System, Quick Disconnect, Lock Release, MicroZone Adjustment System, Key Lock, Yaw Adjustment, Cable Management, Pitch Adjustment, Quick Connect, Roll Adjustment, Adjustable
Application
Ceiling, Flush
Mount Profile
Flush
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA368
Zoro #
G500687821
UPC #
841872175515
Country of Origin
United States

Details

Item
Ceiling Mount
Color
Black
Features
Locking System, Quick Disconnect, Lock Release, MicroZone Adjustment System, Key Lock, Yaw Adjustment, Cable Management, Pitch Adjustment, Quick Connect, Roll Adjustment, Adjustable
Application
Ceiling, Flush
Mount Profile
Flush
Device Supported
Projector
Series
RPA Elite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.