
Chief RPMCU Universal Projector Mount with Keyed Locking - 50 lb - Black
Mfr # RPMCU
Zoro # G6192926
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Height
6.50 in
Depth
5.50 in
Width
2.75 in
Device Supported
Projector
Package Contents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMCU
Zoro #
G6192926
UPC #
841872078144
Country of Origin
China
Dimensions
Height
6.50 in
Depth
5.50 in
Width
2.75 in
Details
Item
Ceiling Mount
Device Supported
Projector
Package Contents
Compatibility
Projector
Certifications & Standards
UL
Maximum Load Capacity
50 lb
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.