Zoro Homepage

Chief Secure Thin Client PC Column Mount Accessory - Black - 75 x 75, 100 x 100

  • Mfr # KRA233B

  • Zoro # G5142515


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware.
Product Type
Column Mount
Compatibility
Chief Kontour Desk Mount Series: K1C, K2C
Device Supported
Thin Client
Mounting Pattern
100 x 100, 75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA233B
Zoro #
G5142515
UPC #
-
Country of Origin
United States

Details

Includes
Mounting Hardware.
Product Type
Column Mount
Compatibility
Chief Kontour Desk Mount Series: K1C, K2C
Device Supported
Thin Client
Item
Column Mount
Mounting Pattern
100 x 100, 75 x 75
Series
KRA233

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.