Zoro Homepage

Chief SL220 Lift for Projector - White - 30 lb Load Capacity

  • Mfr # SL220

  • Zoro # G5326974


product price: $3,229.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
23.3"
Width
23.3"
Weight Capacity
30 lb
Depth
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL220
Zoro #
G5326974
UPC #
841872144986
Country of Origin
United States

Dimensions

Height
23.3"
Width
23.3"
Depth
11.5"

Details

Color
White
Weight Capacity
30 lb
Product Type
Lift
Includes
Compatibility
Chief Projector Mount: RPA Series, RPM Series, RSM Series, RSA Series
Recycled
Yes
Device Supported
Projector
Item
Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.