Zoro Homepage

Chief SLB Series Universal Projector Leg Accessory - White - White

  • Mfr # SLBLEGW

  • Zoro # G5371467


product price: $24.49
/ea

Key Features

Color
White
Height
6 in
Width
1.25 in
Depth
0.75 in
Includes
Height Adjustable Connection Barrel, Universal Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLBLEGW
Zoro #
G5371467
UPC #
841872166841
Country of Origin
China

Dimensions

Height
6 in
Width
1.25 in
Depth
0.75 in

Details

Color
White
Includes
Height Adjustable Connection Barrel, Universal Hardware.
Compatibility
Chief Projector Mounts: RPM, RPA, RSM, RSA.
Series
SLB
Item
Mounting Adapter
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.