Zoro Homepage

Chief SLB1200 Mounting Bracket for Projector - Black - Steel - 1

  • Mfr # SLB1200

  • Zoro # G6227068


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Chief Projector Mount Series:RPA, RPM, Smart-Lift
Material
Steel
Series
SLB
Includes
1 x Interface Bracket, 1 x All-Points Security Kit, 1-5/32" Security Hex Key, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB1200
Zoro #
G6227068
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
Color
Black
For Use With
Chief Projector Mount Series:RPA, RPM, Smart-Lift
Material
Steel
Series
SLB
Includes
1 x Interface Bracket, 1 x All-Points Security Kit, 1-5/32" Security Hex Key, Mounting Hardware
Product Type
Mounting Bracket
Compatibility
Chief Projector Mount Series: RPA, RPM, Smart-Lift
Recycled
Yes
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.