
Chief SLB166 Custom Interface Bracket - Black
Mfr # SLB166
Zoro # G5190587
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
1 x SLB166 Custom Interface Bracket, 4 x 10-24 Thumb Nuts, 1 x All-Points Security Kit, 1 x Wrench, Hex, 5/32", 3 x Screw, Pan Head, M4 x 10mm, 1 x Screw, Pan Head, M4 x 20mm, 4 x Washer, Flat, M4, 1 x Spacer, Nylon, 1/2" x 1/2".
For Use On
Projector
Series
SLB
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLB166
Zoro #
G5190587
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Includes
1 x SLB166 Custom Interface Bracket, 4 x 10-24 Thumb Nuts, 1 x All-Points Security Kit, 1 x Wrench, Hex, 5/32", 3 x Screw, Pan Head, M4 x 10mm, 1 x Screw, Pan Head, M4 x 20mm, 4 x Washer, Flat, M4, 1 x Spacer, Nylon, 1/2" x 1/2".
For Use On
Projector
Series
SLB
Product Type
Mounting Bracket
Item
Mounting Bracket
Device Supported
Projector
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.