
Chief SLB195 Custom Interface Bracket
Mfr # SLB195
Zoro # G5305283
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x SLB195 Custom Interface Bracket, 4 x Screw, Phillips Pan Head, M4 x 12mm, 6 x (10-24) Thumb Nuts, 1 x Screw, Phillips Pan Head, M4 x 25mm, 1 x All-Points Security Kit, 5 x Washer, Flat , M4, 1 x Spacer, Nylon, (0.500" x 0.257 x 0.625").
Compatibility
Projector
Device Supported
Projector
Series
SLB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLB195
Zoro #
G5305283
UPC #
841872106656
Country of Origin
United States
Details
Includes
1 x SLB195 Custom Interface Bracket, 4 x Screw, Phillips Pan Head, M4 x 12mm, 6 x (10-24) Thumb Nuts, 1 x Screw, Phillips Pan Head, M4 x 25mm, 1 x All-Points Security Kit, 5 x Washer, Flat , M4, 1 x Spacer, Nylon, (0.500" x 0.257 x 0.625").
Compatibility
Projector
Item
Mounting Bracket
Device Supported
Projector
Series
SLB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.