Zoro Homepage

Chief SLB6500 Custom Interface Bracket - Black

  • Mfr # SLB6500

  • Zoro # G5139758


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
1 x SLB6500 Custom Interface Bracket, 6 x 10 - 24 Thumb Nuts, 1 x All-Points Security Kit, 4 x Screw, Philips Pan Head, Machine, M6 x 12mm, 4 x Washer, Flat, M6.
For Use On
Projector
Product Type
Mounting Bracket
Series
SLB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB6500
Zoro #
G5139758
UPC #
841872026176
Country of Origin
United States

Details

Color
Black
Includes
1 x SLB6500 Custom Interface Bracket, 6 x 10 - 24 Thumb Nuts, 1 x All-Points Security Kit, 4 x Screw, Philips Pan Head, Machine, M6 x 12mm, 4 x Washer, Flat, M6.
For Use On
Projector
Product Type
Mounting Bracket
Series
SLB
Item
Mounting Bracket
Device Supported
Projector
Compatibility
Projector Mount Series:RPA, RPM, Smart-Lift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.