
Chief SMA651 Threaded Rod Interface Kit - 500 lb - Black
Mfr # SMA651
Zoro # G6210015
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Chief SL236 Smart-Lift Automated Projector Mount
Load Capacity
500 lb
Includes
SMA651 Threaded Rod Interface Kit Includes:4 x Bolt, hex head, 3/8 - 16 x 1", 4 x Nut, Nylock, 3/8-16, 8 x Washer, 1 x Rear Adapter, 1 x Front Adapter
Product Type
Mounting Adapter Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMA651
Zoro #
G6210015
UPC #
841872046358
Country of Origin
United States
Details
Item
Mounting Adapter Kit
Color
Black
For Use With
Chief SL236 Smart-Lift Automated Projector Mount
Load Capacity
500 lb
Includes
SMA651 Threaded Rod Interface Kit Includes:4 x Bolt, hex head, 3/8 - 16 x 1", 4 x Nut, Nylock, 3/8-16, 8 x Washer, 1 x Rear Adapter, 1 x Front Adapter
Product Type
Mounting Adapter Kit
Compatibility
Chief SL236 Smart-Lift Automated Projector Mount
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.