
Chief Speed-Connect 3" Fixed Extension Column - White - 500 lb - White
Mfr # CMS003W
Zoro # G2158461
product price: $23.79
/eaKey Features
Color
White
Height
3 in
Weight Capacity
500 lb
Compatibility
Projectors, Flat Panels.
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS003W
Zoro #
G2158461
UPC #
841872104768
Country of Origin
Unknown
Dimensions
Height
3 in
Details
Color
White
Weight Capacity
500 lb
Compatibility
Projectors, Flat Panels.
Device Supported
Projector
Item
Mounting Extension
Series
CMS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.