Chief Speed-Connect 48" Fixed Extension Column for Projectors - Black - Aluminum - 500 lb
Mfr # CMS048
Zoro # G112130203
product price: $96.25
/ea
Free Shipping & Returns
Key Features
Height
48 in
Device Supported
Projector
Maximum Load Capacity
500 lb
Compatibility
Projector
Series
CMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS048
Zoro #
G112130203
UPC #
-
Country of Origin
China
Dimensions
Height
48 in
Details
Device Supported
Projector
Maximum Load Capacity
500 lb
Compatibility
Projector
Series
CMS
Item
Mounting Extension
Material
Aluminum
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.