
Chief Speed-Connect CMS-012S Mounting Extension for Projector - Silver - 500 lb Load Capacity
Mfr # CMS012S
Zoro # G5371257
product price: $32.29
/eaKey Features
Color
Silver
Height
12"
Weight Capacity
500 lb
Product Type
Mounting Extension
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS012S
Zoro #
G5371257
UPC #
841872092706
Country of Origin
United States
Dimensions
Height
12"
Details
Color
Silver
Weight Capacity
500 lb
Product Type
Mounting Extension
Compatibility
Projector
Series
CMS
Item
Mounting Extension
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.