Zoro Homepage

Chief Speed-Connect CMS445N Ceiling Mount for Projector - White - 50 lb Load Capacity

  • Mfr # CMS445N

  • Zoro # G5334166


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
1.1 in
Width
23.6 in
Weight Capacity
50 lb
Depth
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS445N
Zoro #
G5334166
UPC #
841872154138
Country of Origin
United States

Dimensions

Height
1.1 in
Width
23.6 in
Depth
23.6 in

Details

Color
White
Weight Capacity
50 lb
Features
Anti-theft, Locking System
Includes
Mounting Hardware.
For Use On
Projector
Product Type
Ceiling Mount
Item
Ceiling Mount
Compatibility
1.5" NPT Pipe.
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.