Zoro Homepage

Chief Speed-Connect Fixed Extension Column - 500 lb - Black

  • Mfr # CMS009

  • Zoro # G5364442


product price: $45.89
/ea

Key Features

Color
Black
Weight Capacity
500 lb
Length
9 in
Includes
Integrated Port.
Compatibility
Screens having VESA (75 x 75mm) or (100 x 100mm) compliant mounting patterns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS009
Zoro #
G5364442
UPC #
841872092645
Country of Origin
United States

Dimensions

Length
9 in

Details

Color
Black
Weight Capacity
500 lb
Includes
Integrated Port.
Item
Mounting Extension
Compatibility
Screens having VESA (75 x 75mm) or (100 x 100mm) compliant mounting patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.