Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief SSM259 Mounting Bracket for Projector - 1

  • Mfr # SSM259

  • Zoro # G512117255


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Chief Series Projector Mounts
Recycled
Yes
Device Supported
Projector
Package Contents
Custom RSM Interface Bracket3 x M3 x 16mm Screw, Phillips Flat Head, Machine4 x 10-24 Thumb Nuts3 x (.50 x 0.218 x 0.25) Spacer1 x All-Points Security Kit1 x 5/32" Security Hex Key
Series
SSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSM259
Zoro #
G512117255
UPC #
-
Country of Origin
United States

Details

Compatibility
Chief Series Projector Mounts
Recycled
Yes
Device Supported
Projector
Package Contents
Custom RSM Interface Bracket3 x M3 x 16mm Screw, Phillips Flat Head, Machine4 x 10-24 Thumb Nuts3 x (.50 x 0.218 x 0.25) Spacer1 x All-Points Security Kit1 x 5/32" Security Hex Key
Item
Mounting Bracket
Series
SSM
Post-consumer-waste%
30%
Product Name
Custom RSM Interface Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.