Zoro Homepage

Chief SSMU Mounting Bracket for Projector - Black - 25 lb Load Capacity

  • Mfr # SSMU

  • Zoro # G5421246


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.30 in
Width
14.20 in
Weight Capacity
25 lb
Includes
(1) Interface Plate, (1) Base Plate Bracket, (4) Leg, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSMU
Zoro #
G5421246
UPC #
841872120072
Country of Origin
China

Dimensions

Height
1.30 in
Width
14.20 in
Depth
14.50 in

Details

Color
Black
Weight Capacity
25 lb
Includes
(1) Interface Plate, (1) Base Plate Bracket, (4) Leg, Mounting Hardware.
Item
Mounting Bracket
Compatibility
Chief Mini Elite RPA Projector Mount
Device Supported
Projector
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.