
Chief Thin Client PC Column Mount - Black - 75 x 75, 100 x 100 VESA Standard
Mfr # KRA232B
Zoro # G5142716
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
8"
Width
8"
Depth
1.7"
Includes
Hook & Loop Straps, Mounting Hardware.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRA232B
Zoro #
G5142716
UPC #
-
Country of Origin
United States
Dimensions
Height
8"
Width
8"
Depth
1.7"
Details
Color
Black
Includes
Hook & Loop Straps, Mounting Hardware.
Product Type
Desk Mount
Item
Desk Mount
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Thin Client, Cable
Series
KRA232
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.