Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Thinstall LTTU Universal Tilt Wall Mount - 100 lb - Black

  • Mfr # LTTU

  • Zoro # G5782337


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
37"-63" Flat Panel Displays
Load Capacity
100 lb
Product Type
Wall Mount
Compatibility
37"-63" Flat Panel Displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTTU
Zoro #
G5782337
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
63 in
Min. Screen Size Supported
37 in
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
63 in

Details

Item
Wall Mount
Color
Black
For Use With
37"-63" Flat Panel Displays
Load Capacity
100 lb
Product Type
Wall Mount
Compatibility
37"-63" Flat Panel Displays
Mount Profile
Low Profile
Number of Displays Supported
1
Device Supported
Flat Panel Display
Series
Thinstall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.