Zoro Homepage

Chief TIL1X3IF Wall Mount for LED Panel - 3 Display(s) Supported

  • Mfr # TIL1X3IF

  • Zoro # G5420022


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Height
63.5"
Width
19"
Depth
2.3"
Product Type
Wall Mount
Compatibility
Samsung IFH Series LED Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X3IF
Zoro #
G5420022
UPC #
-
Country of Origin
United States

Dimensions

Height
63.5"
Width
19"
Depth
2.3"

Details

Product Type
Wall Mount
Compatibility
Samsung IFH Series LED Display
Item
Wall Mount
Number of Displays Supported
3
Series
TIL
Device Supported
LED Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.