Zoro Homepage

CHIEF TILED 2 HIGH EXTENDER WALL MOUNT

  • Mfr # DVM27U2E

  • Zoro # G715836038


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Compatibility
ABSEN HC II Pro Series , HC II Series , KLCOB V2 Series , HC Series ,A27 Series , ACCLAIM Series , ACCLAIM PLUS Series , ACCLAIM PRO Series, BARCO IES SERIES, NT Series, IEX Series, CHRISTIE CORE Series III, HIKVISION CWF Series, ZWDB Series, INFILED WP Series, WT Series, JUST VIDEO WALLS CORE 600x337.5 Series, LEYARD/PLANAR TWS Series, LG LSCB Series, LSBB Series, LIANTRONICS VAII Series, VF Series, PENSAR TFP Series, Philips Unite 5000 Series, PixelFlex FLEXUltra Revolution V2 Series, PLANAR MGP Series, Samsung IEC Series, SHARP NEC E Series, SILICONCORE LAVENDER Series, SNA VE-II Series, SONY BH Series, CH Series
Height Adjustable
Yes
Mount Profile
Fixed
Mount Pattern
Universal
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVM27U2E
Zoro #
G715836038
UPC #
841872178141
Country of Origin
United States

Dimensions

Height Adjustable
Yes
Height Adjustment Type
Manual
Minimum Adjustable Depth
2 in
Maximum Screen Size Supported
27 in

Details

Compatibility
ABSEN HC II Pro Series , HC II Series , KLCOB V2 Series , HC Series ,A27 Series , ACCLAIM Series , ACCLAIM PLUS Series , ACCLAIM PRO Series, BARCO IES SERIES, NT Series, IEX Series, CHRISTIE CORE Series III, HIKVISION CWF Series, ZWDB Series, INFILED WP Series, WT Series, JUST VIDEO WALLS CORE 600x337.5 Series, LEYARD/PLANAR TWS Series, LG LSCB Series, LSBB Series, LIANTRONICS VAII Series, VF Series, PENSAR TFP Series, Philips Unite 5000 Series, PixelFlex FLEXUltra Revolution V2 Series, PLANAR MGP Series, Samsung IEC Series, SHARP NEC E Series, SILICONCORE LAVENDER Series, SNA VE-II Series, SONY BH Series, CH Series
Mount Profile
Fixed
Mount Pattern
Universal
Number of Displays Supported
2
Device Supported
LED Panel, LED Display, Video Wall, Modular Device, Display
Mounting
Wall Mountable
Series
TiLED
Item
Wall Mount
Features
Lateral Adjustment, Extendable, Adjustable Depth, Interlocking, Adjustable, Micro Adjustment, 3-axis, Stackable, Easy to Install

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.