
CHIEF TILED 4 HIGH EXTENDERWALL MOUNT
Mfr # DVM27U4E
Zoro # G415836031
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Features
Lateral Adjustment, Interlocking, Adjustable, Stackable, Micro Adjustment, Easy to Install, Extendable, Adjustable Depth, 3-axis
Device Supported
Modular Device, LED Display, LED Panel, Display, Video Wall
Maximum Screen Size Supported
27 in
Minimum Adjustable Depth
2 in
Height Adjustment Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVM27U4E
Zoro #
G415836031
UPC #
841872178189
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
27 in
Minimum Adjustable Depth
2 in
Height Adjustment Type
Manual
Details
Features
Lateral Adjustment, Interlocking, Adjustable, Stackable, Micro Adjustment, Easy to Install, Extendable, Adjustable Depth, 3-axis
Device Supported
Modular Device, LED Display, LED Panel, Display, Video Wall
Mount Pattern
Universal
Mounting
Wall Mountable
Mount Profile
Fixed
Series
TiLED
Compatibility
ABSEN HC II Pro Series,HC II Series,KLCOB V2 Series,HC Series,A27 Series,ACCLAIM Series,ACCLAIM PLUS Series,ACCLAIM PRO Series,BARCO IES SERIES,NT Series,IEX Series,CHRISTIE CORE Series III,HIKVISION CWF Series,ZWDB Series,INFILED WP Series,WT Series,JUST VIDEO WALLS CORE 600x337.5 Series,LEYARD/PLANAR TWS Series,LG LSCB Series,LSBB Series,LIANTRONICS VAII Series,VF Series,PENSAR TFP Series,Philips Unite 5000 Series,PixelFlex FLEXUltra Revolution V2 Series,PLANAR MGP Series,Samsung IEC Series,SHARP NEC E Series,SILICONCORE LAVENDER Series,SNA VE-II Series,SONY BH Series,CH Series
Number of Displays Supported
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.