Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHIEF TILED 4 HIGH STARTER WALL MOUNT

  • Mfr # DVM27U4

  • Zoro # G015836042


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Mount Profile
Fixed
Number of Displays Supported
4
Compatibility
Features
3-axis, Adjustable, Interlocking, Lateral Adjustment, Stackable, Micro Adjustment, Adjustable Depth, Easy to Install
Mounting
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVM27U4
Zoro #
G015836042
UPC #
841872178172
Country of Origin
United States

Dimensions

Height Adjustable
Yes
Minimum Adjustable Depth
2 in
Maximum Screen Size Supported
27 in
Height Adjustment Type
Manual

Details

Mount Profile
Fixed
Number of Displays Supported
4
Compatibility
Features
3-axis, Adjustable, Interlocking, Lateral Adjustment, Stackable, Micro Adjustment, Adjustable Depth, Easy to Install
Mounting
Wall Mountable
Mount Pattern
Universal
Color
Black
Device Supported
Modular Device, LED Panel, Display, Video Wall, LED Display
Series
TiLED
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.