Zoro Homepage

Chief Universal Projector Mount Kit - Black - 50 lb Load Capacity

  • Mfr # KITPD012018

  • Zoro # G5170086


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
50 lb
Features
Features,"Assembly Required, Swivel"
Includes
(1) RPAU Universal Projector Mount, (1) CMS012018 Extension Column (305mm - 457mm), (1) CMS115 Ceiling Plate.
For Use On
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITPD012018
Zoro #
G5170086
UPC #
841872109374
Country of Origin
United States

Details

Color
Black
Weight Capacity
50 lb
Features
Features,"Assembly Required, Swivel"
Includes
(1) RPAU Universal Projector Mount, (1) CMS012018 Extension Column (305mm - 457mm), (1) CMS115 Ceiling Plate.
For Use On
Projector
Product Type
Ceiling Mount
Assembly
Required
Device Supported
Projector
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.