Zoro Homepage

Chief Universal Projector Mount Kit - Black - 50 lb Load Capacity

  • Mfr # KITPS012018

  • Zoro # G5169605


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
50 lb
Includes
18-24" (457-610 mm) Extension Column, Lightweight Suspended Ceiling Kit.
For Use On
Projector
Series
KITPROJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITPS012018
Zoro #
G5169605
UPC #
841872116082
Country of Origin
China

Details

Color
Black
Weight Capacity
50 lb
Includes
18-24" (457-610 mm) Extension Column, Lightweight Suspended Ceiling Kit.
For Use On
Projector
Series
KITPROJ
Product Type
Ceiling Mount
Item
Ceiling Mount
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.