Zoro Homepage

Chief VCM Series LCD/CRT Projector Ceiling Mount - Steel - 250 lb

  • Mfr # VCM47E

  • Zoro # G6233115


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
LCD/CRT Projector
Load Capacity
250 lb
Material
Steel
Series
VCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM47E
Zoro #
G6233115
UPC #
841872002019
Country of Origin
United States

Details

Item
Ceiling Mount
Color
Black
For Use With
LCD/CRT Projector
Load Capacity
250 lb
Material
Steel
Series
VCM
Device Supported
Projector
Compatibility
LCD/CRT Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.