Zoro Homepage

Chief VCM20 Ceiling Mount for Projector - Black - 250 lb Load Capacity

  • Mfr # VCM20

  • Zoro # G5190623


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.8"
Width
14.6"
Weight Capacity
250 lb
Depth
12.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM20
Zoro #
G5190623
UPC #
841872077154
Country of Origin
China

Dimensions

Height
3.8"
Width
14.6"
Depth
12.3"

Details

Color
Black
Weight Capacity
250 lb
Product Type
Ceiling Mount
Features
Pitch Adjustment, Quick Connect, Yaw Adjustment, Cable Management, Horizontal Adjustment, Quick Disconnect, Roll Adjustment, Heavy Duty
Device Supported
Projector
Item
Ceiling Mount
Series
VCM

Description

The CHIEF brand Deluxe Ceiling Mt Hsg A is a ceiling mount with a height of 3.8", width of 14.6", and depth of 12.3". It is black in color and is a ceiling mount type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.