Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief VCM29S Ceiling Mount for Projector - Black - 250 lb Load Capacity

  • Mfr # VCM29S

  • Zoro # G5153137


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.8 in
Width
17 in
Weight Capacity
250 lb
Depth
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM29S
Zoro #
G5153137
UPC #
841872116228
Country of Origin
United States

Dimensions

Height
3.8 in
Width
17 in
Depth
9.3 in

Details

Color
Black
Weight Capacity
250 lb
For Use On
Projector
Product Type
Ceiling Mount
Series
VCM
Item
Ceiling Mount
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.