Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief VCM35B Ceiling Mount for Projector - Black - 250 lb Load Capacity

  • Mfr # VCM35B

  • Zoro # G5153042


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.80 in
Width
14.60 in
Weight Capacity
250 lb
Depth
12.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCM35B
Zoro #
G5153042
UPC #
841872146874
Country of Origin
United States

Dimensions

Height
3.80 in
Width
14.60 in
Depth
12.30 in

Details

Color
Black
Weight Capacity
250 lb
Standards
UL
Features
Cable Management, Heavy Duty
Includes
(1) Heavy Duty Custom Ceiling Projector Mount, (1) HB Interface Bracket, Mounting Hardware.
Compatibility
LCD Projector, CRT Projector.
Series
VCM
Device Supported
Projector
Recycled
Yes
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.