Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief VCM42E Heavy Duty LCD/CRT Projector Ceiling Mount - 250 lb - Black

  • Mfr # VCM42E

  • Zoro # G6220987


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.80 in
Width
14.60 in
For Use With
LCD/CRT Projector
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM42E
Zoro #
G6220987
UPC #
841872112022
Country of Origin
United States

Dimensions

Height
3.80 in
Width
14.60 in
Depth
12.30 in

Details

Item
Ceiling Mount
Color
Black
For Use With
LCD/CRT Projector
Load Capacity
250 lb
Features
Yaw Adjustment, Quick Connect, Pitch Adjustment, Quick Disconnect, Roll Adjustment, Cable Management
Series
VCM
Application
Projector
Brand Compatibility
Sanyo, Eiki, Panasonic, Christie Digital
Device Supported
Projector
Compatibility
LCD/CRT Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.